P. Gerratt

5/32in., Nylon Bristle, Pencil Brush

SKU:

CTL9070612C

MPN:

210.500.118

£0.89

Ex VAT

£1.07

Inc VAT

IN STOCK (13)

    Product Details

    Available in Size No.3 and Size No.8, these pensil brushes are ideal for fine details when painting, where precision is needed. Comprised of a black handle, steel ferrule and white nylon bristles.


    Features and Benefits
    • White nylon bristles are durable
    • Available as either a size No.3 or No.8 to suit your needs
    • Steel ferrule effectively holds the bristles in place for a smooth finish


    Typical Applications
    • Painting
    • Decorating
    • DIY


    Product Specification
    Attribute
    Value

    Brand

    P. Gerratt

    Bristle Material

    Nylon

    Brush Size Number

    No.8

    Brush Type

    Pencil Brush

    Brush Width

    5/32in.

    ECLASS Code

    21041102

    MFR Part No.

    210.500.118

    Number of Pieces

    1

    UNSPSC Code

    31211904