£1.59
Ex VAT
£1.91
Inc VAT
2 Variations Available
Product Details
Product Specification
Fitch brushes are ideal for getting into awkward or fiddly areas when painting such as behind pipework, radiators or plug sockets. These fitch brushes come I either size 6 or 8 and possess pure white bristles in a rounded ferrule on a rat tail handle.
Features and Benefits
• Pure white bristles are durable and are subject to less bristle loss
• Rat tail handle makes the product easy to wield and improves user comfort and control
• Available as either a No. 6 or No. 8 size to suit your requirements
Typical Applications
• Decorating
• Painting
Attribute | Value |
---|---|
Brand | (Unbranded) |
Bristle Material | Natural |
Bristle Shape | Round |
Brush Size Number | No.8 |
Brush Type | Fitch Brush |
Brush Width | 5/32in. |
ECLASS Code | 21041102 |
MFR Part No. | RF8 |
Number of Pieces | 1 |
UNSPSC Code | 31211904 |