£4.99
Ex VAT
£5.99
Inc VAT
2 Variations Available
Product Details
Product Specification
These paint brushes are specifically designed and engineered to give you excellent results when painting your shed and fence.
Features and Benefits:
•Versatile and suitable for use with all fence and shed paints
•Guaranteed no bristle loss
Typical Applications:
•DIY
•Trade
Attribute | Value |
---|---|
Brand | Harris |
Bristle Material | Natural |
Brush Type | Angle Brush |
Brush Width | 5in. |
EAN | 5056287401868 |
ECLASS Code | 21041102 |
MFR Part No. | 102031100 |
Number of Pieces | 1 |
UNSPSC Code | 31211904 |