£13.49
Ex VAT
£16.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Polished wooden handle. Soft pure bristles. For smoothing out air bubbles when hanging wallpaper.
Attribute | Value |
---|---|
Brand | Cotswold |
Bristle Material | Natural |
Bristle Shape | Block |
Brush Length | 50mm |
Brush Type | Paste Brush |
Brush Width | 8in. |
EAN | 5036140326330 |
ECLASS Code | 21041102 |
Handle Material | Wood |
Number of Pieces | 1 |
Suitable Paint Types | Wallpaper Paste |
UNSPSC Code | 31211904 |