£2.19
Ex VAT
£2.63
Inc VAT
Product Details
Product Specification
Ideal for cleaning out sawdust, swarf etc.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Bristle Material | Natural |
Brush Size Number | No.20 |
Brush Type | Sash Brush |
Brush Width | 9/16in. |
ECLASS Code | 21041102 |
MFR Part No. | 300.100.220 |
Number of Pieces | 1 |
UNSPSC Code | 31211904 |