£1.29
Ex VAT
£1.55
Inc VAT
5 Variations Available
Product Details
Product Specification
Wooden handle with steel ferrule.
Attribute | Value |
---|---|
Brand | P. Gerratt |
Bristle Material | Natural |
Bristle Shape | Round |
Brush Size Number | No.12 |
Brush Type | Sash Brush |
Brush Width | 9/32in. |
ECLASS Code | 21041102 |
Handle Material | Wood |
MFR Part No. | 300.200.212 |
Number of Pieces | 1 |
UNSPSC Code | 31211904 |