£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Paperhanging brush, idea for smoothing out wallpaper.
Typical Applications:
•Trade
•DIY
Attribute | Value |
---|---|
Brand | Harris |
Bristle Material | Natural |
Bristle Shape | Flat |
Brush Type | Paste Brush |
Brush Width | 9in. |
EAN | 5056287403084 |
ECLASS Code | 21041102 |
Handle Material | Plastic |
MFR Part No. | 102054000 |
Number of Pieces | 1 |
Series | Seriously Good |
Suitable Paint Types | Wallpaper Paste |
UNSPSC Code | 31211904 |