£5.79
Ex VAT
£6.95
Inc VAT
4 Variations Available
Product Details
Product Specification
Designed and engineered with a tapered edge to give an excellent finish when cutting in on walls and ceilings.
Features and Benefits:
•Versatile and can be used with all kinds of emulsion paints
•Guaranteed no bristle loss
•The tapered bristles gives you an edge as thin as a blade, giving you the control and precision you need when cutting in
Typical Applications:
•Trade
•DIY
Attribute | Value |
---|---|
Brand | Harris |
Brush Type | Angle Brush Set |
Brush Width | 25in. 38in. 50in. |
EAN | 5056287400250 |
ECLASS Code | 21041102 |
MFR Part No. | 103011017 |
Number of Pieces | 3 |
UNSPSC Code | 31211904 |