£0.89
Ex VAT
£1.07
Inc VAT
Product Details
Product Specification
For use on fine and detailed decorating work and difficult to get to areas where the finish makes all the difference. The brush has a flat, natural bristle structure and a wooden handle and has a 1/2in. brush width.
Features and Benefits
• Ideal solution for painting in confined or restricted access areas
• Wooden handles improves user comfort and control
• Suited for use with water or oil based paints for versatility of use
Typical Applications
• Painting and Decorating
• Crafting
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
Bristle Material | Natural |
Bristle Shape | Flat |
Brush Length | 35mm |
Brush Type | Angle Brush |
Brush Width | 1/2in. |
EAN | 5036140241787 |
ECLASS Code | 21041102 |
Handle Material | Wood |
Number of Pieces | 1 |
Suitable Paint Types | Oil-based Water-based |
UNSPSC Code | 31211904 |