noscriptHarris Paint Brush, 120mm, Swan Neck, For Masonry 103081000 | Cromwell Tools

Harris

Paint Brush, 120mm, Swan Neck, For Masonry

SKU:

HAR5337074N

MPN:

103081000

£10.49

Ex VAT

£12.59

Inc VAT

IN STOCK (2)

    Product Details

    These brushes have been designed & engineered to give you the ultimate finish when painting masonry.


    Features and Benefits:
    •Can be used in conjunction with an extension pole for hard to reach areas
    •25% faster painting than a Harris® Essentials block brush, saving you time
    •Guaranteed no bristle loss
    •Storage case keeps the brush wet for up to two weeks


    Typical Applications:
    •Masonry
    •DIY
    •Trade


    Product Specification
    Attribute
    Value

    Brand

    Harris

    Brush Type

    Masonry Paint Brush

    Brush Width

    5in.

    EAN

    5056287401936

    ECLASS Code

    21041102

    MFR Part No.

    103081000

    Number of Pieces

    1

    UNSPSC Code

    31211904