£2.09
Ex VAT
£2.51
Inc VAT
Product Details
Product Specification
Designed and engineered to apply gloss, eggshell and satin paints effortlessly, this woodwork paintbrush is designed specifically for use when painting wood material features around the home. Part of the Ultimate series from Harris®, the product guarantees the finest finish.
Features and Benefits
• The angled brush head gives you the ultimate control and precision needed when cutting in
• Guaranteed no bristle loss
• Can be used on skirting boards, window sills and any other wooden features around the home
Typical Applications
• Woodwork
• DIY
• Trade
Standards
• FSC® certified wooden handle
Attribute | Value |
---|---|
Brand | Harris |
Brush Type | Gloss Paint Brush |
Brush Width | 3/4in. |
EAN | 5056287400496 |
ECLASS Code | 21041102 |
Handle Material | Wood |
MFR Part No. | 103021009 |
Number of Pieces | 1 |
UNSPSC Code | 31211904 |