noscriptHarris Paint Brush, Flat, 25mm, For Woodwork 103021053 | Cromwell Tools

Harris

Paint Brush, Flat, 25mm, For Woodwork

SKU:

HAR5337028D

MPN:

103021053

£1.99

Ex VAT

£2.39

Inc VAT

IN STOCK (2)

    Product Details

    Designed and engineered to apply stains and varnishes effortlessly.


    Features and Benefits:
    •Guaranteed no bristle loss
    •Gives the ultimate finish and precision
    •FSC® certified wooden handle


    Typical Applications:
    •DIY
    •Woodwork
    •Trade


    Product Specification
    Attribute
    Value

    Brand

    Harris

    Brush Type

    Varnish Brush

    Brush Width

    1in.

    EAN

    5056287400793

    ECLASS Code

    21041102

    Handle Material

    Wood

    MFR Part No.

    103021053

    Number of Pieces

    1

    UNSPSC Code

    31211904