noscriptHarris Paint Brush, Flat, For Gloss Paint, 50mm 101021003 | Cromwell Tools

Harris

Paint Brush, Flat, For Gloss Paint, 50mm

SKU:

HAR5336648H

MPN:

101021003

£1.49

Ex VAT

£1.79

Inc VAT

IN STOCK (50+)

    Product Details

    Flat brushes for use with gloss paints.


    Product Specification
    Attribute
    Value

    Brand

    Harris

    Brush Type

    Gloss Paint Brush

    Brush Width

    2in.

    EAN

    5056287404005

    ECLASS Code

    21041102

    MFR Part No.

    101021003

    Number of Pieces

    1

    UNSPSC Code

    31211904