noscriptHarris Paint Brush, For Painting Woodwork With Gloss, 38mm 102021005 | Cromwell Tools

Harris

Paint Brush, For Painting Woodwork With Gloss, 38mm

SKU:

HAR5336783G

MPN:

102021005

£1.99

Ex VAT

£2.39

Inc VAT

IN STOCK (17)

    Product Details

    Paint brushes that are engineered to give great results when painting woodwork with all gloss, eggshell and satin paints.


    Features and Benefits:
    •Round brush heads give you more control in challenging and intricate areas, whereas angled brush heads give you more control whilst cutting in


    Product Specification
    Attribute
    Value

    Brand

    Harris

    Brush Type

    Gloss Paint Brush

    Brush Width

    1.5in.

    EAN

    5056287400670

    ECLASS Code

    21041102

    MFR Part No.

    102021005

    Number of Pieces

    1

    UNSPSC Code

    31211904