noscriptHarris Paint Brush, For Woodwork Stain & Varnish, 25mm 102021053 | Cromwell Tools

Harris

Paint Brush, For Woodwork Stain & Varnish, 25mm

SKU:

HAR5336791E

MPN:

102021053

£1.69

Ex VAT

£2.03

Inc VAT

IN STOCK (50+)

    Product Details

    Paint brushes that are engineered to give great results when painting woodwork with stains & varnishes.


    Features and Benefits:
    •Round brush heads give you more control in challenging and intricate areas, whereas angled brush heads give you more control whilst cutting in


    Product Specification
    Attribute
    Value

    Brand

    Harris

    Brush Type

    Angle Brush

    Brush Width

    1in.

    EAN

    5056287400991

    ECLASS Code

    21041102

    MFR Part No.

    102021053

    Number of Pieces

    1

    UNSPSC Code

    31211904