noscriptHarris Paint Brush, For Woodwork Stain & Varnish, 38mm 102021055 | Cromwell Tools

Harris

Paint Brush, For Woodwork Stain & Varnish, 38mm

SKU:

HAR5336792F

MPN:

102021055

£1.99

Ex VAT

£2.39

Inc VAT

IN STOCK (4)

    Product Details

    Paint brushes that are engineered to give great results when painting woodwork with stains & varnishes.


    Features and Benefits:
    •Round brush heads give you more control in challenging and intricate areas, whereas angled brush heads give you more control whilst cutting in


    Product Specification
    Attribute
    Value

    Brand

    Harris

    Brush Type

    Angle Brush

    Brush Width

    1.5in.

    EAN

    5056287401011

    ECLASS Code

    21041102

    MFR Part No.

    102021055

    Number of Pieces

    1

    UNSPSC Code

    31211904