£4.79
Ex VAT
£5.75
Inc VAT
6 Variations Available
Product Details
Product Specification
Paint brushes that are engineered to give great results when painting woodwork with all gloss, eggshell and satin paints.
Features and Benefits:
•Round brush heads give you more control in challenging and intricate areas, whereas angled brush heads give you more control whilst cutting in
Attribute | Value |
---|---|
Brand | Harris |
Brush Type | Paint Brush Set |
Brush Width | 1x 25in. 1x 38in. 1x 50in. |
EAN | 5056287400724 |
ECLASS Code | 21041102 |
MFR Part No. | 102021010 |
Number of Pieces | 3 |
UNSPSC Code | 31211904 |