noscriptHarris Paste Brush, 5", For Wallpaper Paste 102054002 | Cromwell Tools

Harris

Paste Brush, 5", For Wallpaper Paste

SKU:

HAR5336833E

MPN:

102054002

£4.79

Ex VAT

£5.75

Inc VAT

OUT OF STOCK

    Product Details

    For easy spreading of wallpaper paste.


    Features and Benefits:
    •Provides a smooth finish to freshly wallpapered walls


    Typical Applications:
    •DIY
    •Trade


    Product Specification
    Attribute
    Value

    Brand

    Harris

    Brush Type

    Wallpaper Smoother

    Brush Width

    5in.

    EAN

    5056287403107

    ECLASS Code

    21041102

    MFR Part No.

    102054002

    Number of Pieces

    1

    UNSPSC Code

    31211904