£0.49
Ex VAT
£0.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Round
Natural white bristle flat fitch paint brush with long natural wooden handle and steel ferrule. Ideal for ‘cutting-in’ to corners and windows, painting coving and other detail painting, or used dry to clean/dust on delicate objects or hard to access areas.
Attribute | Value |
---|---|
Brand | P. Gerratt |
Bristle Material | Natural |
Bristle Shape | Round |
Brush Size Number | No.6 |
Brush Type | Fitch Brush |
ECLASS Code | 21041102 |
MFR Part No. | 200.100.116 |
Number of Pieces | 1 |
UNSPSC Code | 31211904 |