£2.89
Ex VAT
£3.47
Inc VAT
Product Details
Product Specification
Designed and engineered with Tri-Tech™ technology to apply gloss, eggshell & satin paints effortlessly.
Features and Benefits:
•Resealable storage case keeps paint wet for up to 72 hours
•Guaranteed no bristle loss
•Gives the ultimate finish and precision
Typical Applications:
•DIY
•Woodwork
•Trade
Attribute | Value |
---|---|
Brand | Harris |
Bristle Shape | Tapered |
Brush Type | Gloss Paint Brush |
Brush Width | 3/4in. |
EAN | 5056287400403 |
ECLASS Code | 21041102 |
MFR Part No. | 103021000 |
Number of Pieces | 1 |
Series | Ultimate |
Suitable Paint Types | Satin |
UNSPSC Code | 31211904 |