£40.79
Ex VAT
£48.95
Inc VAT
Product Details
Product Specification
Product Documents
3M™ PPS™ Lid & Liner Kits is ideal for paint mixing. This kit comes with disposable lids, disposable liners and sealing plugs, specifically for use with the 3M™ PPS™ Paint Preparation System. Each 3M™ PPS™ lid is designed to effectively strain paint materials during any application. 3M™ PPS™ Lid & Liner Kit Large Size is for use with 850 ml 3M™ PPS™ Cups & Collars - ideal for 4-panel repairs.
Features and Benefits
• This kit contains disposable lids, disposable liners and sealing plugs
• This 3M™ PPS™ Lid & Liner Kit Large Size is for use with 850 ml 3M™ PPS™ Cups & Collars - ideal for 4-panel repairs
• This 3M™ PPS™ lid features a welded-in filter that effectively strains paint material during application
Notes
• Always reference your paint manufacturers to ensure that the recommended filter to strain the material
Attribute | Value |
---|---|
Brand | 3M |
Capacity | 850ml |
EAN | 4054596009356 |
ECLASS Code | 21043007 |
MFR Part No. | 7100067466 |
Type | Mixing Cup |
UNSPSC Code | 23153507 |