£1.03
Ex VAT
£1.24
Inc VAT
Product Details
Product Specification
Product Documents
Constructed from polypropylene, this SuperCup is the ideal way to mis paints and lacquers to precise measurements. Suited for applications where accuracy is key.
Features and Benefits
• Manufactured from a durable polypropylene for durability
• Possesses a large capacity to allow you to mix large amounts of paint in one go
• Highly accurate calibration for instances where precision is key
Typical Applications
• Ideal for use when mixing vast quantities of paints in varying ratios as well as other materials
Attribute | Value |
---|---|
Brand | Starchem |
Capacity | 2000ml |
ECLASS Code | 21043007 |
Material | Polypropylene |
MFR Part No. | SC-2240 |
Type | Mixing Cup |
UNSPSC Code | 23153507 |