£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
Product Documents
Suited for 230mm (9") rollers with a 44mm core diameter, this birdcage pattern roller possesses a hollow tapered wooden handle for use with extension handles. The product can be adapted for use with any type of Kennedy® roller that fits the cage diameter.
Features and Benefits
• Hollow handle allows the product to be used with a handle extension
• Hardwood handle bolsters user comfort and control
• Chrome plated framework is sturdy and durable
Typical Applications
• Painting and Decorating
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140045873 |
ECLASS Code | 21041103 |
Handle Material | Wood |
Head Type | Cage |
Roller Core Diameter | 44mm |
Roller Length | 9.0in. |
Type | Roller Frame |
UNSPSC Code | 31211906 |