£3.79
Ex VAT
£4.55
Inc VAT
2 Variations Available
Product Details
Product Specification
To help achieve an even, consistent finish, these 4in. and 9in. roller frames are ideal for making easy work of painting flat surfaces. The product can be used with your choice of compatible roller sleeves as well as with an extension pole if desired (sold separately).
Features and Benefits
• Helps you reach high, fiddly areas
• Can be used with an extension pole
• Is designed for use with any 4in. or 9in. roller sleeves (dependent on your choice of frame) for versatility of use
• Easy to clean, simply rinse in warm soapy water and dry for best results over time
Typical Applications
• DIY
• Trade
Attribute | Value |
---|---|
Brand | Harris |
EAN | 5056287402179 |
ECLASS Code | 21041103 |
Head Type | Rod |
MFR Part No. | 103104007 |
Roller Length | 9.0in. |
Type | Roller Frame |
UNSPSC Code | 31211906 |