noscriptHarris Head Roller Handle Extension, 12.0in 102104009 | Cromwell Tools

Harris

Head Roller Handle Extension, 12.0in

SKU:

HAR5336935F

MPN:

102104009

£11.49

Ex VAT

£13.79

Inc VAT

IN STOCK (50+)

    Product Details

    This extension pole comes with push and screw thread roller fittings to suit all Harris® Rollers. Fully adjustable, the product can be adapted to your specific needs. Manufactured from aluminium for durability.


    Features and Benefits
    • Adjustable extension pole with push and screw thread roller fittings
    • For use with all Harris Roller Frames for versatility


    Typical Applications
    • DIY
    • Trade


    Product Specification
    Attribute
    Value

    Brand

    Harris

    EAN

    5056287403398

    ECLASS Code

    21041103

    Extension Range

    1.0 - 3.0m

    MFR Part No.

    102104009

    Roller Length

    12.0in.

    Type

    Roller Handle Extension

    UNSPSC Code

    31211906