noscriptKennedy Head Roller Handle Extension, 12.0in 5334800K | Cromwell Tools

Kennedy

Head Roller Handle Extension, 12.0in

SKU:

KEN5334800K

MPN:

5334800K

£17.49

Ex VAT

£20.99

Inc VAT

IN STOCK (50+)

    Product Details

    This professional extension pole is manufactured to the highest specifications from aluminium, fibre-glass and ABS plastic, making it light in weight but very strong. It extends from 1.2 to 2.4m and comes with an American-style thread plus a screw-on tapered adaptor.


    Features and Benefits
    • Manufactured from aluminium, fibre-glass and ABS plastic combined to make a hard-wearing product
    • Telescopic nature allows you to extend the pole to your desired length
    • Threaded end allows you to affix your desired accessory


    Typical Applications
    • Painting and Decorating
    • DIY


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140045934

    ECLASS Code

    21041103

    Extension Range

    1.2 - 2.4m

    Handle Material

    ABS Plastic Aluminium Fibreglass

    Roller Length

    12.0in.

    Type

    Roller Handle Extension

    UNSPSC Code

    31211906