£1.49
Ex VAT
£1.79
Inc VAT
Product Details
Product Specification
Prodec® 4" Mini Paint Roller Frame. Featuring a 21" handle with a comfortable plastic grip, this extended decorator's tool makes ceilings and other awkward areas easy to paint.
Features and Benefits
• 21" handle for longer reach in awkward areas
• Easy roller push on application
• Comfortable plastic grip
Typical Applications
Ideal for use behind radiators or on ceilings
Notes
Does not come with roller brush. Frame only
Attribute | Value |
---|---|
Brand | ProDec |
ECLASS Code | 21041103 |
Handle Material | Plastic |
Head Type | Rod |
MFR Part No. | PRFR014 |
Overall Length | 533.4mm |
Roller Length | 4.0in. |
Type | Roller Frame |
UNSPSC Code | 31211906 |