£2.59
Ex VAT
£3.11
Inc VAT
Product Details
Product Specification
To help achieve an even, consistent finish, this roller frame is designed for helping you access high and hard to reach areas. Compatible with any 4in. roller sleeve (sold separately), the product is highly versatile.
Features and Benefits
• Helps you reach high hard to get to areas
• Compatible with any Harris® 4in. roller sleeve for use with any paint
Typical Applications
• DIY
• Trade
Attribute | Value |
---|---|
Brand | Harris |
EAN | 5056287402070 |
ECLASS Code | 21041103 |
Head Type | Rod |
MFR Part No. | 103104009 |
Roller Length | 4.0in. |
Type | Roller Frame |
UNSPSC Code | 31211906 |