£1.69
Ex VAT
£2.03
Inc VAT
Product Details
Product Specification
Product Documents
Designed for use with eggshell paints on smooth surfaces, this polyester short pile refill roller is suited for 230mm wide bird cage pattern rollers. The product can also be used with semi-gloss, vinyl silk, undercoat, primers on smooth flat surfaces such as hardboard, fibre board, plaster finish, plasterboard and doors.
Features and Benefits
• Fits all 230mm wide bird cage pattern rollers
• Can be used with eggshell, vinyl silk, semi-gloss, undercoat and primer paints for versatility of use
• Cost effective way of keeping your roller working to an optimum level
Typical Applications
• DIY
• Painting and Decorating
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140045842 |
ECLASS Code | 21049115 |
Nap Size (Pile Length) | Short |
Number of Pieces | 1 |
Roller Core Diameter | 44mm |
Roller Length | 9.0in. |
Sleeve Material | Polyester |
Suitable Paint Types | Eggshell |
Surfaces | Smooth |
UNSPSC Code | 31211906 |