£1.85
Ex VAT
£2.22
Inc VAT
Product Details
Product Specification
3mm thickness foam for smooth surfaces. Recommended for high gloss paints and varnish (not lacquer or shellac).
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 21049115 |
Nap Size (Pile Length) | Short |
Roller Length | 9.0in. |
Sleeve Material | Foam |
Suitable Paint Types | Gloss Varnish |
Surfaces | Smooth |
UNSPSC Code | 31211906 |