noscriptHarris Paint Roller, Medium Pile, 7", For Walls & Ceilings 102012011 | Cromwell Tools

Harris

Paint Roller, Medium Pile, 7", For Walls & Ceilings

SKU:

HAR5336748C

MPN:

102012011

£1.39

Ex VAT

£1.67

Inc VAT

IN STOCK (50+)

    Product Details

    Paint roller sleeves available in short, medium or long pile. Ideal for use with emulsion paint. The short pile is suitable for smooth surfaces, medium pile for semi-smooth surfaces and long pile for rough surfaces.


    Features and Benefits
    • Designed to give great results
    • Available in either short, medium or long pile to suit your exact needs


    Typical Applications
    • DIY
    • Trade


    Product Specification
    Attribute
    Value

    Brand

    Harris

    EAN

    5056287403916

    ECLASS Code

    21049115

    MFR Part No.

    102012011

    Nap Size (Pile Length)

    Medium

    Number of Pieces

    1

    Roller Length

    7.0in.

    Suitable Paint Types

    Emulsion

    Surfaces

    Semi-smooth

    UNSPSC Code

    31211906