£1.39
Ex VAT
£1.67
Inc VAT
9 Variations Available
Product Details
Product Specification
Paint roller sleeves available in short, medium or long pile. Ideal for use with emulsion paint. The short pile is suitable for smooth surfaces, medium pile for semi-smooth surfaces and long pile for rough surfaces.
Features and Benefits
• Designed to give great results
• Available in either short, medium or long pile to suit your exact needs
Typical Applications
• DIY
• Trade
Attribute | Value |
---|---|
Brand | Harris |
EAN | 5056287402032 |
ECLASS Code | 21049115 |
MFR Part No. | 102012200 |
Nap Size (Pile Length) | Short |
Number of Pieces | 2 |
Roller Length | 4.0in. |
Suitable Paint Types | Emulsion |
Surfaces | Smooth |
UNSPSC Code | 31211906 |