£1.29
Ex VAT
£1.55
Inc VAT
2 Variations Available
Product Details
Product Specification
For use with 4" mini roller frames (sold separately), these roller sleeves are perfect for painting woodwork such as trim, skirting boards and doors with all gloss, eggshell and satin paints. It is recommended that for best results, the roller sleeve is tubbed with a dry, clean hand before use to remove any dust particles.
Features and Benefits
• Engineered to give great results
• Available as a pack of 2 or 10 depending on your needs
• Designed with the 90 years of experience that Harris® possess
Typical Applications
• Painting and Decorating
• DIY
Notes
• Not suitable for wetting with water
• Once the product has been used with oil-based paints such as gloss, satin and eggshell, these rollers will require specialised cleaners. Guidance can be found on the paint tin
Attribute | Value |
---|---|
Brand | Harris |
EAN | 5056287402315 |
ECLASS Code | 21049115 |
MFR Part No. | 102022000 |
Nap Size (Pile Length) | Short |
Number of Pieces | 2 |
Roller Length | 4.0in. |
Suitable Paint Types | Eggshell Gloss Satin |
Surfaces | Smooth |
UNSPSC Code | 31211906 |