noscriptHarris Paint Rollers, Medium Pile, 9", For Walls & Ceilings (Pk-3) 102012008 | Cromwell Tools

Harris

Paint Rollers, Medium Pile, 9", For Walls & Ceilings (Pk-3)

SKU:

HAR5336754H

MPN:

102012008

£4.99

Ex VAT

£5.99

Inc VAT

IN STOCK (50+)

    Product Details

    Paint roller sleeves available in short, medium or long pile. Ideal for use with emulsion paint. The short pile is suitable for smooth surfaces, medium pile for semi-smooth surfaces and long pile for rough surfaces.


    Features and Benefits
    • Designed to give great results
    • Available in either short, medium or long pile to suit your exact needs


    Typical Applications
    • DIY
    • Trade


    Product Specification
    Attribute
    Value

    Brand

    Harris

    EAN

    5056287403800

    ECLASS Code

    21049115

    MFR Part No.

    102012008

    Nap Size (Pile Length)

    Medium

    Number of Pieces

    3

    Roller Length

    9.0in.

    Suitable Paint Types

    Emulsion

    Surfaces

    Semi-smooth

    UNSPSC Code

    31211906