£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
High-density mini foam roller refills pack of 10. Suitable for use with gloss and satin paints.
Features and Benefits
• Low roller mottle for a smooth finish
• Pack of 10 is economical
• Can be used with both gloss and satin paints for versatility
Typical Applications
• DIY
• Painting and Decorating
Attribute | Value |
---|---|
Brand | ProDec |
ECLASS Code | 21049115 |
MFR Part No. | PRRE036 |
Nap Size (Pile Length) | Short |
Number of Pieces | 10 |
Roller Length | 4.0in. |
Sleeve Material | Foam |
Suitable Paint Types | Gloss Satin |
Surfaces | Smooth |
UNSPSC Code | 31211906 |