noscriptHarris Roller Sleeve, 4", Medium Pile, For Walls & Ceilings 103012202 | Cromwell Tools

Harris

Roller Sleeve, 4", Medium Pile, For Walls & Ceilings

SKU:

HAR5336989D

MPN:

103012202

£1.19

Ex VAT

£1.43

Inc VAT

IN STOCK (50+)

    Product Details

    Designed to give you an excellent finish when painting surfaces with emulsion paint.


    Features and Benefits:
    •Splatter control means less mess


    Typical Applications:
    •DIY
    •Trade


    Product Specification
    Attribute
    Value

    Brand

    Harris

    EAN

    5056287402209

    ECLASS Code

    21049115

    MFR Part No.

    103012202

    Nap Size (Pile Length)

    Medium

    Number of Pieces

    1

    Roller Length

    4.0in.

    Suitable Paint Types

    Emulsion

    Surfaces

    Semi-smooth

    UNSPSC Code

    31211906