noscriptHarris Roller Sleeve, 9", For Masonry 102082000 | Cromwell Tools

Harris

Roller Sleeve, 9", For Masonry

SKU:

HAR5336911K

MPN:

102082000

£1.59

Ex VAT

£1.91

Inc VAT

IN STOCK (50+)

    Product Details

    Specifically designed & engineered to give you seriously good results when painting masonry.


    Typical Applications:
    •Masonry
    •Trade
    •DIY


    Product Specification
    Attribute
    Value

    Brand

    Harris

    EAN

    5056287402629

    ECLASS Code

    21049115

    MFR Part No.

    102082000

    Number of Pieces

    1

    Roller Length

    9.0in.

    Suitable Paint Types

    Acrylic

    Surfaces

    Rough

    UNSPSC Code

    31211906