£2.29
Ex VAT
£2.75
Inc VAT
Product Details
Product Specification
Designed to give you an excellent finish when painting smooth and semi-smooth surfaces with emulsion paint. This 9in. roller sleeve is designed for use with 9in. Harris® roller frames (sold separately).
Features and Benefits
• Provides superior finish and excellent coverage
• 30% better coverage than other Harris® Rollers
• Simple and easy way of keeping your roller working to a optimum level
Typical Applications
• DIY
• Trade
Attribute | Value |
---|---|
Brand | Harris |
EAN | 5056287402230 |
ECLASS Code | 21049115 |
MFR Part No. | 103012001 |
Number of Pieces | 1 |
Roller Length | 9.0in. |
Suitable Paint Types | Emulsion |
Surfaces | Semi-smooth Smooth |
UNSPSC Code | 31211906 |