noscriptHarris Roller Sleeve, 9", Long Pile, For Walls & Ceilings 102012003 | Cromwell Tools

Harris

Roller Sleeve, 9", Long Pile, For Walls & Ceilings

SKU:

HAR5336756C

MPN:

102012003

£1.99

Ex VAT

£2.39

Inc VAT

IN STOCK (24)

    Product Details

    Paint roller sleeves available in short, medium or long pile. Ideal for use with emulsion paint. The short pile is suitable for smooth surfaces, medium pile for semi-smooth surfaces and long pile for rough surfaces.


    Features and Benefits
    • Designed to give great results
    • Available in either short, medium or long pile to suit your exact needs


    Typical Applications
    • DIY
    • Trade


    Product Specification
    Attribute
    Value

    Brand

    Harris

    EAN

    5056287402131

    ECLASS Code

    21049115

    MFR Part No.

    102012003

    Nap Size (Pile Length)

    Long

    Number of Pieces

    1

    Roller Length

    9.0in.

    Suitable Paint Types

    Emulsion

    Surfaces

    Rough

    UNSPSC Code

    31211906