SKU:
HAR5336804L
MPN:
102022251
£6.79
Ex VAT
£8.15
Inc VAT
2 Variations Available
Product Details
Product Specification
These roller sleeves are specifically designed and engineered to give you excellent results when painting woodwork such as doors, countertops or any wooden, flat surfaces. Packs of either 2 or 10 roller sleeves. For use with the Harris® 4 inch mini roller frame (sold separately). For best results, rub the rollers with a dry hand before use to clean any dust, and use specialist cleaner after use (do not wet).
Features and Benefits
• Versatile and suitable for use with all stains and varnishes
• Simple and cost-effective way of ensuring you achieve best results when painting
• Available as a pack of 2 or 10 to suit your needs
Typical Applications
• DIY
• Trade
Attribute | Value |
---|---|
Brand | Harris |
EAN | 5056287402384 |
ECLASS Code | 21049115 |
MFR Part No. | 102022251 |
Number of Pieces | 10 |
Roller Length | 4.0in. |
Suitable Paint Types | Stain Varnish |
Surfaces | Semi-smooth |
UNSPSC Code | 31211906 |