noscriptHarris Roller Sleeves, 4", For Woodwork (Pk-10) 103022201 | Cromwell Tools

Harris

Roller Sleeves, 4", For Woodwork (Pk-10)

SKU:

HAR5337039M

MPN:

103022201

£6.49

Ex VAT

£7.79

Inc VAT

IN STOCK (6)

    Product Details

    Designed and engineered to apply gloss, eggshell & satin paints effortlessly.


    Features and Benefits:
    •For lint free painting with less mess


    Typical Applications:
    •Woodwork
    •DIY
    •Trade


    Product Specification
    Attribute
    Value

    Brand

    Harris

    EAN

    5056287402353

    ECLASS Code

    21049115

    MFR Part No.

    103022201

    Nap Size (Pile Length)

    Short

    Number of Pieces

    10

    Roller Length

    4.0in.

    Suitable Paint Types

    Eggshell Gloss Satin

    UNSPSC Code

    31211906