noscriptHarris Roller Sleeves, 4", For Woodwork (Pk-10) 103022252 | Cromwell Tools

Harris

Roller Sleeves, 4", For Woodwork (Pk-10)

SKU:

HAR5337044M

MPN:

103022252

£8.79

Ex VAT

£10.55

Inc VAT

IN STOCK (6)

    Product Details

    Designed and engineered to apply stains and varnishes effortlessly.


    Features and Benefits:
    •For lint free painting with less mess


    Typical Applications:
    •Woodwork
    •DIY
    •Trade


    Product Specification
    Attribute
    Value

    Brand

    Harris

    EAN

    5056287402414

    ECLASS Code

    21049115

    MFR Part No.

    103022252

    Nap Size (Pile Length)

    Short

    Number of Pieces

    10

    Roller Length

    4.0in.

    Suitable Paint Types

    Stain Varnish

    Surfaces

    Smooth

    UNSPSC Code

    31211906