noscriptHarris Roller Sleeves, 4", For Woodwork (Pk-2) 103022250 | Cromwell Tools

Harris

Roller Sleeves, 4", For Woodwork (Pk-2)

SKU:

HAR5337043D

MPN:

103022250

£1.79

Ex VAT

£2.15

Inc VAT

IN STOCK (10)

    Product Details

    Designed and engineered to apply stains and varnishes effortlessly.


    Features and Benefits:
    •For lint free painting with less mess


    Typical Applications:
    •Woodwork
    •DIY
    •Trade


    Product Specification
    Attribute
    Value

    Brand

    Harris

    EAN

    5056287402407

    ECLASS Code

    21049115

    MFR Part No.

    103022250

    Nap Size (Pile Length)

    Short

    Number of Pieces

    2

    Roller Length

    4.0in.

    Suitable Paint Types

    Stain Varnish

    Surfaces

    Smooth

    UNSPSC Code

    31211906