£1.39
Ex VAT
£1.67
Inc VAT
Product Details
Product Specification
Lynwood Plastic Paint Kettle
Size: 1ltr
Attribute | Value |
---|---|
Brand | Harris |
Capacity | 1L |
EAN | 5000253052189 |
ECLASS Code | 35031401 |
Material | Plastic |
MFR Part No. | PK102 |
Type | Paint Kettle |
UNSPSC Code | 31211906 |