£0.89
Ex VAT
£1.07
Inc VAT
Product Details
Product Specification
ProDec MRT mini paint roller tray. Suitable for 4 inch paint rollers.
Attribute | Value |
---|---|
Brand | ProDec |
Capacity | 0.5L |
ECLASS Code | 35031401 |
For Use With | 4 Inch Paint Roller |
Material | Plastic |
MFR Part No. | MRT |
Type | Paint Tray |
UNSPSC Code | 31211906 |
Width | 10cm |