£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
Suitable for mixing plaster, cement and even paint, this recycled polypropylene mixing tray offers a handy and portable solution. Its raised walls and octagonal shape help keep the rest of the work environment mess free, whilst the durable and lightweight plastic design allow for it to be easily transported and stored easily.
Features and Benefits
• Lightweight yet durable recycled polypropylene construction
• Easily portable and stored
• Raised walls allow for mess-free containment of plaster, cement and paint
Typical Applications
• Painting
• Decorating
• Plastering
• Domestic
Notes
• Colour: Black.
• Dimensions: 1m x 1m
Attribute | Value |
---|---|
Brand | KennedyPro |
ECLASS Code | 35031401 |
For Use With | Plaster |
Length | 100cm |
Material | Plastic |
Type | Trowel |
UNSPSC Code | 31211906 |
Width | 100cm |