£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
Complete decorating set, ideal for trade or DIY. For use with emulsion & gloss paints.
Set contains:
•1x 4"/9" Tray
•1x 4"/9" Roller Frame
•1x 4"/9" Emulsion Roller Sleeve
•1x 4" Gloss Roller Sleeve
•1x Sanding Block & 1 x 3 Brush Pack
Attribute | Value |
---|---|
Brand | Harris |
EAN | 5056287403831 |
ECLASS Code | 21043000 |
MFR Part No. | 101092004 |
Nap Size (Pile Length) | Medium Short |
Number of Pieces | 11 |
Roller Length | 4 9in. |
Suitable Paint Types | Emulsion Gloss |
UNSPSC Code | 31211900 |