noscriptHarris Paint Roller Set, 4", For Use With Stains & Varnishes 102022252 | Cromwell Tools

Harris

Paint Roller Set, 4", For Use With Stains & Varnishes

SKU:

HAR5336806D

MPN:

102022252

£2.99

Ex VAT

£3.59

Inc VAT

IN STOCK (11)

    Product Details

    This paint roller set is specifically designed and engineered to give you excellent results when painting woodwork. Complete with tray, roller cage and two sleeves.


    Features and Benefits:
    •Versatile and suitable for use with all stains and varnishes


    Typical Applications:
    •DIY
    •Trade


    Product Specification
    Attribute
    Value

    Brand

    Harris

    EAN

    5056287402391

    ECLASS Code

    21043000

    MFR Part No.

    102022252

    Number of Pieces

    4

    Roller Length

    4in.

    Suitable Paint Types

    Stain Varnish

    UNSPSC Code

    31211900