£4.99
Ex VAT
£5.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Roller sets for use with emulsion paints. Each set contains a paint tray, roller frame and either one or two 9in. roller sleeves to get you working immediately. For best results, rinse the rollers before using to remove any dust particles.
Features and Benefits
• Provides you with the essentials to get you working quickly
• Can easily be washed, dried and used again for longevity
• Available in two specifications, either with one or two roller sleeves, to suit your preference
• Suited for use with emulsion paints
Typical Applications
• Decorating
• Painting
• DIY
Attribute | Value |
---|---|
Brand | Harris |
EAN | 5056287403893 |
ECLASS Code | 21043000 |
MFR Part No. | 101092005 |
Nap Size (Pile Length) | Medium |
Number of Pieces | 4 |
Roller Length | 9in. |
Suitable Paint Types | Emulsion |
UNSPSC Code | 31211900 |