noscriptHarris Roller Set, 4", For Walls & Ceilings 103012206 | Cromwell Tools

Harris

Roller Set, 4", For Walls & Ceilings

SKU:

HAR5336992D

MPN:

103012206

£3.49

Ex VAT

£4.19

Inc VAT

IN STOCK (7)

    Product Details

    Designed to give you an excellent finish when painting semi-smooth surfaces with emulsion paint.


    Features and Benefits:
    •Splatter control means less mess


    Typical Applications:
    •DIY
    •Trade


    Product Specification
    Attribute
    Value

    Brand

    Harris

    EAN

    5056287402308

    ECLASS Code

    21043000

    MFR Part No.

    103012206

    Nap Size (Pile Length)

    Medium

    Number of Pieces

    4

    Roller Length

    4in.

    Suitable Paint Types

    Emulsion

    UNSPSC Code

    31211900